Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Standard ME-T Precision Lab Balance

Standard ME-T Precision Balances provide accurate weighing results. The large 4.5 in. touchscreen with color display simplifies daily operations for increased efficiency. The highly resistant solid metal base and stainless-steel weighing pan support long lasting weighing performance.

Supplier:  Mettler Toledo™ 30216562

 View more versions of this product

Catalog No. 01-915-022

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product


Description

Description

  • METTLER TOLEDO Standard ME-T Precision Balances feature a user-friendly, color touchscreen with 10 weighing applications and 15 language options.
  • Built with an electromagnetic force compensation weigh cell for highly accurate and reliable results and readability ranging from 0.001 g to 0.1g.
  • Safely secure weighing data with a passcode.

Features:

  • Balance Type: Precision Balance (1, 2, and 3 Place Balances)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)/External
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A, USB-B, RS232, Bluetooth (optional)
  • Display: 4.5 in. Color TFT Touchscreen

See how it ranks among our Standard balances:

  • ME-T (Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Precision Balance
Color TFT Touchscreen
Metal-Base Housing
Precision Lab Balance
3200 g
0.01 g
ME3002T
Internal
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit