Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Standard ME-T Precision Lab Balance
Standard ME-T Precision Balances provide accurate weighing results. The large 4.5 in. touchscreen with color display simplifies daily operations for increased efficiency. The highly resistant solid metal base and stainless-steel weighing pan support long lasting weighing performance.
Supplier: Mettler Toledo™ 30216545
Description
- METTLER TOLEDO Standard ME-T Precision Balances feature a user-friendly, color touchscreen with 10 weighing applications and 15 language options.
- Built with an electromagnetic force compensation weigh cell for highly accurate and reliable results and readability ranging from 0.001 g to 0.1g.
- Safely secure weighing data with a passcode.
Features:
- Balance Type: Precision Balance (1, 2, and 3 Place Balances)
- Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic)/External
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: USB-A, USB-B, RS232, Bluetooth (optional)
- Display: 4.5 in. Color TFT Touchscreen
See how it ranks among our Standard balances:
- ME-T (Internal/External Calibration)
- ME (Internal/External Calibration)
- PL-E (External Calibration)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Precision Balance | |
Color TFT Touchscreen | |
Metal-Base Housing | |
Precision Lab Balance |
120 g | |
1 mg | |
ME103T | |
Internal |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction