Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Bobcat™ Jersey-Lined Premium Select Side-Split Leather Welding Gloves
missing translation for 'orderingAttributeHoverText'
X-Large
Description
- Premium select side-split cow leather
- Sewn with Aramid Fiber
- Rolled gauntlet cuff with flame resistant liner
- Reinforced straight thumb
- Fully welted
Specifications
Specifications
Cuff Material | Flame Resistant |
Color | Natural |
Grade | Premium |
Material | Side Split Cowhide Leather |
Size | X-Large |
Style | Gunn |
For Use With (Application) | Exposure to Heat, Flames, and Sparks |
Glove Cuff Style | Gauntlet |
Liner Material | Jersey |
Series | 4740 |
Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction