Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kodiak™ McKinney CT CP ESR WP 6 in. Brown Boot
Composite safety-toe construction combines with the composite safety plate to provide essential protection on the job-site. With seam-sealed waterproof construction and superior traction on everything from slick concrete to loose gravel, they’ll keep you dry and safe in every season.
Supplier: Kodiak™ K4TFBN 105 W
Description
- Classic Kodiak™ 6 in. boot design with bellows leather tongue and padded collar with integrated pull tab
- Full grain waterproof leather with waterproof membrane construction
- Kodiak™ SOS Smell Out Science™ odor control technology
- Abrasion resistant lining
- Comfortzone™ footbed with Ortholite™ comfort foam
- Slip resisting, non-marking rubber outsole
Specifications
Brown | |
10.5W | |
Yes | |
Boot |
Leather | |
Men's | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction