Learn More
Scott Safety™ M120 CBRN Facepiece
Offers a wide range of applications from chemical, biological, radiological and nuclear (CBRN) response to riot control to HAZMAT response
Specifications
Certifications/Compliance | NIOSH-APR and CBRN-APR |
---|---|
Material | EPDM with Polycarbonate Lens |
Product Type | M-120 Facepiece |
For Use With (Application) | Wide range of applications from CBRN response to riot control to hazmat response |
For Use With (Equipment) | 40mm canister |
Catalog Number | Mfr. No. | Product Type | Includes | dimSize | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | dimSize | Price | Quantity & Availability | |||
19-160-0172
|
Scott Safety™
013014 |
M-120 Facepiece | Mask only | Item Discontinued Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the supplier. | N/A | ||||
Description
Features excellent permeation resistance to a wide variety of toxic industrial materials (TIMs) and CBRN agents, but is compatible with Scott 40mm cartridges for everyday work applications.
- All-black, for stealth in first responder applications
- Sleek, low profile design with a wide full-face polycarbonate lens for unobstructed field of vision and enhanced peripheral vision
- Hard-coated lens resists impact and scratching
- Two-piece construction combines halobutyl rubber facemask with silicone nosecup
- Offers maximum user comfort with simple disinfection/decontamination and easy maintenance
- Dual 40mm canister ports allow canister to be mounted on either side to accommodate weapon sighting
Certifications
CBRN-approved with Scott CBRN Cap-1 canister. (NIOSH CBRN APR negative pressure full-facepiece Cap-1 approval: TC-14G-0283.) NIOSH 42CFR approved when used with Scott Enforcement Cartridge, MPC Plus Cartridge or P100 Cartridge.
Specifications
NIOSH-APR and CBRN-APR | |
M-120 Facepiece | |
40mm canister | |
1.01 lb. |
EPDM with Polycarbonate Lens | |
Wide range of applications from CBRN response to riot control to hazmat response | |
Mask only | |
0.46 kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.