Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes
Inert and usable to 280°C (536°F).
Description
Inert and usable to 280°C (536°F).
Smooth internal finish.
- With heavy walls
- With pouring spout
Specifications
Evaporating Dish Tall 350 mL | |
PTFE | |
Evaporating Dish | |
Smooth | |
260°C | |
101.6 mm | |
2.36 in. | |
100 mm |
350 mL | |
Round | |
Evaporating Application | |
500°F | |
4 in. | |
60 mm | |
3.93 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction