Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ L-15 (Leibovitz) Modified Medium (2X)
Supplier: Lonza™ 12669E
This item is not returnable.
View return policy
Description
- Manufactured using formulations recommended by the Tissue Culture Association and Water for Injection (WFI) quality water
- Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters
Specifications
2° to 8°C | |
Sterile | |
No Glutamine, No Phenol Red | |
100 mL |
Leibovitz's L-15 | |
Sterile-filtered through two consecutive 0.2 μm filters | |
7.26 to 7.61 |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction