Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Light Heavy Duty Cable Ties (120lb, 530N) UL Listed TYPE 21
3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.
$205.20 - $1313.90
Specifications
Product Type | Cable Tie |
---|---|
Material | Nylon 6/6 |
Tensile Strength (English) | 120 lb. |
Width (English) | 0.298 in. |
Width (Metric) | 7.6 mm |
Catalog Number | Mfr. No. | Color | Length (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (Metric) | Quantity | Price | Quantity & Availability | |||
19-071-035
|
3M™
7000133464 |
Black | 229 mm | 500/Cs. |
Case of 500 for $228.68
|
|
|||
19-071-019
|
3M™
7000133466 |
Black | 381 mm | 2500/Cs. |
Case of 2500 for $1,313.90
|
|
|||
19-071-045
|
3M™
7000133465 |
Natural | 229 mm | 500/Cs. |
Case of 500 for $205.20
|
|
|||
19-071-048
|
3M™
7100038009 |
Natural | 381 mm | 500/Cs. |
Case of 500 for $258.55
|
|
|||
19-071-047
|
3M™
7000133469 |
Natural | 381 mm | 2500/Cs. |
Case of 2500 for $1,182.20
|
|
|||
Description
- Self-locking head assures locking in any position
- Keep harness components and wire bundles secured
- Withstands a wide temperature range of -40 to 185°F (-40 to 85°C)
- Easily secure a bundle of wires or cables without hassle
- 3M Catalog# CT15BK120-D, CT15NT120-C, CT15NT120-D, CT8BK120-L, CT8NT120-L
Specifications
Cable Tie | |
120 lb. | |
7.6 mm |
Nylon 6/6 | |
0.298 in. | |
0.069 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title