Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Two and three shelf configurations
- Chilled or Heated options
- With dosing control
Specifications
Not Autoclavable | |
Electronics, Weldment, Pump, Sensors, Piping | |
No | |
Water, Zebrafish | |
Non-sterile | |
14 in. | |
512 lb. | |
2 |
White, Blue | |
Plastic | |
Zebrafish Research | |
Electronics, Weldment, Pump, Sensors, Piping | |
60 in. | |
44 in. | |
110/120 V | |
Heated |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction