Learn More
Labconco™ XPert™ Filtered Balance Station
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Built-in HEPA filter, mounted in the upper plenum, removes particulates and exhausts clean air to the atmosphere
$20630.00 - $22888.00
Specifications
Product Type | Balance Enclosure |
---|---|
Coating | Dry Powder Epoxy |
Filter Type | HEPA |
Lighting Type | Fluorescent |
Material | Aluminum frame, steel rear plenum and baffle |
Requires: Work surface, supporting base, remote blower, ductwork
Catalog Number | Mfr. No. | Monitor Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Monitor Type | Price | Quantity & Availability | |||||
10-305-133
![]() |
Labconco™
3946540 |
No Monitor |
Each for $20,630.00
|
|
|||||
10-305-134
![]() |
Labconco™
3946541 |
Guardian™ airflow monitor |
Each for $21,460.00
|
|
|||||
10-305-135
![]() |
Labconco™
3946542 |
Guardian™ 1000 digital airflow monitor |
Each for $22,888.00
|
|
|||||
Description
- 30 in. interior depth easily accommodates large analytical balances
- Protects the user during procedures involving powders
- Glacier white and gray, dry powder coated aluminum frame and steel rear plenum and baffle
- Ergonomic air foil with aerodynamic Clean-Sweep airflow openings
- Upper dilution air supply sweeps clean air to the back of sash to keep contaminants away from the operator
- Zone-perforated, pivoting rear baffle promotes horizontal laminar airflow
- Side-entry air foils allow air to sweep interior surfaces to enhance containment
- Exhaust HEPA filter, 99.99% efficient on particles 0.3 micron in size
- True bag-in/bag-out HEPA filter disposal system allows for safe replacement
- Minihelic pressure gauge
- Pre-wired fluorescent lamp with switches for remote blower and light
- 0.25 in. thick tempered safety glass front sash and sides
- Ergonomic angled and hinged, pivoting sash with wiping seal; incorporates an external gas-assist lift
- Two utility ports for pass-through of electrical cords
- Upper containment sash foil directs contaminants away from the user's breathing zone
- w/Exhaust collar
- 12 in. sash opening height with 25.75 in. locking height and 28.25 in. maximum loading height
- 10.1 in. ID optional built-in airflow monitor alerts the user to face velocities outside of preset range
Certifications
CE marked (230V models)
Compliance
SEFA 1-2002, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Specifications
Balance Enclosure | |
HEPA | |
Aluminum frame, steel rear plenum and baffle | |
ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL | |
90.17 cm | |
49.6 in. | |
125.9 cm | |
50 Hz | |
2 | |
230 V | |
152.4 cm |
Dry Powder Epoxy | |
Fluorescent | |
Upper dilution | |
35.5 in. | |
Powder weighing applications found in pharmaceutical research and other industries | |
12 in. | |
30.5 cm | |
No plug | |
Work surface; supporting base; remote blower; ductwork | |
60 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.