Learn More
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Requires : Supporting base.
Description
Filtered glove boxes are ideal for applications such as nanoparticle manipulation, toxic powder weighing, pharmaceutical research and biochemistry. Microorganisms, low-level radiochemicals, chemical carcinogens and asbestos may also be used in these boxes. In addition, by reversing the negative air pressure in the main chamber to positive pressure, these boxes may be used for cleanroom applications requiring ISO Class 3 conditions.
Key Features
- Particulate containment <20 nanograms per cubic meter (naproxen sodium surrogate)
- Fast “clean up” time—0.05 ppm average tracer gas levels or less detected during perimeter scan testing (surpasses ASHRAE 110 standards) after 5 minute dilution
- Airborne particulate cleanliness exceeds ISO Class 4 conditions and achieves ISO Class 3 conditions
- Inlet and outlet particulate ULPA filters to prevent contaminants from entering or leaving the glove box chamber
- Test port for challenging ULPA filter integrity
- True Bag-In/Bag-Out Filter Disposal System for safe filter removal and replacement
- Built-in blower with speed control capable of airflow from 15 CFM to 85 CFM depending on voltage and frequency
- Mutable, audible/visual low airflow/pressure alarm
Additional Features
- Factory leak-tested—no detectable leaks greater than 1 × 10-6mL/sec.
- LCD display and programmable alarm levels of volume dilution rates in cubic feet per minute (CFM), air changes/min. (ACM) and main chamber pressure (in. of water)
- 0.38 in. thick laminated safety glass viewing window with 36.0W × 27.7 in.H (91 × 70cm) viewing area
- Pair of neoprene gloves 0.015 in. thick, 30 in. long, size 9 3/4
- Two 8 in. ID epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
- Switches for light, blower and electrical receptacle
- Two 25-watt fluorescent lights
- Dry-powder epoxy-coated, 18 and 20 gauge steel exterior panels
Certifications
ETL listed, UL 61010-1 and CAN/CSA C22.2 No. 1010.1 conformity (North American models); CE marked (International models)
Warranty and Services
One year warranty on parts and labor.
Specifications
Glove Box | |
Fluorescent (2 x 25 W) | |
10 A | |
31 in. | |
LCD | |
45.7 in. | |
North America, 230 V | |
208/230 V | |
1300 lb. | |
108.9 in. | |
276.6 cm |
ULPA | |
Stainless Steel | |
UL, ETL, CAN/CSA | |
78.7 cm | |
Nanoparticle manipulation, toxic powder weighing, pharmaceutical research and biochemistry, microorganisms, low-level radiochemicals, chemical carcinogens and asbestos | |
116.1 cm | |
4 | |
1 Year | |
590 kg | |
81.8 in. | |
207.77 cm |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.