Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Collects evaporated liquid from a CentriVap Concentrator, protecting an accessory vacuum pump from very low freezing point liquids
- Brushed, stainless steel and glacier white, epoxy-coated steel exterior with blue accents;
- Temperature graph illuminates green when collector coil reaches operating temperature of -65°C
- HCFC-free refrigeration system with two 1/3 hp compressors lowers cold trap to -105°C (-157°F) in less than 40 min.
- 4L stainless steel collector
- Arylic lid with two Quick-Disconnect fittings for connection to a CentriVap Concentrator
- Stainless steel drain port with corrosion-resistant, nylon valve
- Grounding clip and ON/OFF power switch
Specifications
CE | |
Benchtop Cold Trap | |
Schuko | |
24.1 in. | |
17.6 in. | |
23.9 in. | |
170 lb. | |
230 V 50 Hz | |
50 Hz |
Stainless Steel | |
Very low freezing point solvent | |
-105°C | |
61.2 cm | |
44.7 cm | |
60.7 cm | |
77 kg | |
230 V |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction