Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Coil Type Reflux Condenser with Removable Hose Connections
Detachable polypropylene hose connections provide a safe and easy way to connect and disconnect tubing.
$486.00
Specifications
Certifications/Compliance | USP Type I and ASTM E438, Type I, Class A |
---|---|
Material | Borosilicate Glass |
Type | Reflux Condenser |
Includes | Detachable polypropylene hose connections |
Length (English) Jacket | 3.93 in. |
Catalog Number | Mfr. No. | Height (English) | Length (English) Jacket | Standard Taper Joint No | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Length (English) Jacket | Standard Taper Joint No | Price | Quantity & Availability | |||
K2831000000
|
DWK Life Sciences
2831000000 |
8.07 in. | 3.93 in. | 14/20 |
Case of 1 for $486.00
|
|
|||
Description
- With an internal, coil-type cold finger
- Overall height 205mm
- Jacket length 100mm
- Hose connection ID 4mm
- Hose connection OD 8mm
- Top joint Standard Taper 14/20 outer, Bottom joint Standard Taper 14/20 Inner Drip Tip
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
USP Type I and ASTM E438, Type I, Class A | |
Reflux Condenser | |
3.93 in. | |
Each |
Borosilicate Glass | |
Detachable polypropylene hose connections | |
100 mm | |
14/20 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title