Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Vials w/Attached PTFE-Faced/White Rubber Lined Closures
Attached closed top black phenolic closures
Supplier: DWK Life Sciences 60911B1738
Description
- Manufactured from amber 51 expansion borosilicate glass
- Closures with PTFE-faced/white rubber liners or white rubber liners
- Vials packaged in corrugated trays with partitions
Specifications
PTFE/Rubber | |
17 mm | |
4 mL | |
1 dr. | |
Screw Cap (Closed-top) | |
USP Type I |
Amber | |
Borosilicate Glass | |
Screw | |
Phenolic | |
38 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction