Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Sample Vials with Unattached PTFE-Faced/White Rubber Lined Caps
Unattached, closed top black phenolic closures
$340.00 - $421.00
Specifications
Material (Liner) | PTFE/Rubber |
---|---|
Color | Amber |
Material | Borosilicate Glass |
Thread Style | Screw |
Closure Material | Phenolic |
Catalog Number | Mfr. No. | Closure Type | Volume (English) | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Volume (English) | Volume (Metric) | Price | Quantity & Availability | |||
14-957-273
|
DWK Life Sciences
60912B2 |
Screw Cap (Closed-top) | 2.16 dr. | 8 mL |
Case of 200 for $421.00
|
|
|||
14-957-272
|
DWK Life Sciences
60912B1232 |
Screw Cap | 0.5 dr. | 2 mL |
Case of 200 for $340.00
|
|
|||
14-957-271
|
DWK Life Sciences
60912B12 |
Screw Cap | 0.5 dr. | 1.8 mL |
Case of 200 for $353.00
|
|
|||
14-957-270
|
DWK Life Sciences
60912B1 |
Screw Cap (Closed-top) | 1 dr. | 4 mL |
Case of 200 for $394.00
|
|
|||
Description
Unattached, closed top black phenolic closures
- Manufactured from amber 51 expansion borosilicate glass
Specifications
PTFE/Rubber | |
Borosilicate Glass | |
Phenolic |
Amber | |
Screw | |
USP Type I |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title