Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Jomac™ Extra-Heavyweight Terrycloth Heat and Flame Retardant Gloves
Click to view available options
Size:
X-Large
Description
- Protection from temperatures up to 450°F
- Heat and flame retardant
- ASTM F1358-08, ANSI Level 4 Flame Resistance
- Extra-heavyweight loop-out terrycloth construction
- Fully cotton-lined for additional comfort and heat protection
- 5 in. gauntlet cuff extends burn protection up the arms
- Ambidextrous
Specifications
Color | Red |
Hand | Ambidextrous |
Material | Terrycloth |
Product Type | Flame-retardant Gloves |
Size | X-Large |
Temperature (English) Max. | 450°F |
Temperature (Metric) Max | 230°C |
For Use With (Application) | Steel Processing, Casting, and Stamping |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction