Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SMART Technologies Interactive White Board
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Active learning, skills development, flexible instruction
Specifications
Display | Interactive Whiteboard |
---|---|
Height (Metric) | 131.2 cm |
Includes | Power cable, USB cable, pens, eraser |
Width (Metric) | 15.3 cm |
Frequency | 50/60 Hz |
Requires: Projector
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
S13899
![]() |
SMART Technologies
SBM680 |
166.0 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
S13900
![]() |
SMART Technologies
SBM685 |
197.3 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
Specifications
Interactive Whiteboard | |
Power cable, USB cable, pens, eraser | |
50/60 Hz |
131.2 cm | |
15.3 cm | |
110 V to 240 V AC |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title