Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Nail Splitters
Straight jaws
$544.00 - $814.00
Specifications
Product Type | Nail Splitter |
---|---|
Material | Stainless Steel |
Jaw Type | Straight |
No. per Pack | 1 Ea. |
Style | Double spring |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
12-460-435
|
Integra™ Miltex™
40227SS |
6 in. | 15.2 cm |
Each for $814.00
|
|
||||
12-460-434
|
Integra™ Miltex™
40224 |
4 in. | 10.2 cm |
Each for $544.00
|
|
||||
Description
- Double spring design
- Stainless-steel
Specifications
Nail Splitter | |
Straight | |
Double spring |
Stainless Steel | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title