Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Anti-Impact Nylon Gloves with Grain Leather Palm
Click to view available options
Medium
Description
- Nylon fabric ensures breathability and comfort
- Grain leather cover offers abrasion protection and durability
- Contoured VEP padding in the fingers, thumb webbing, and palm overlaps to the side of the hand and extended to the back
- 3/4 finger design leaves finger tips open for tactile feedback and mobility
- Gussetted fingers ensure comfort
- Ideal for applications that require consistent use of hand tools
Specifications
Back Material | Nylon |
Color | Blue, Yellow |
Hand | Left |
Material | Grain Leather |
Product Type | Anti-impact Gloves |
Size | Medium |
Finger Style | Three Quarter |
For Use With (Application) | Automotive Assembly |
Glove Cuff Style | Open |
Series | 509-20 |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction