Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Airsol Anti-Fatigue Molded Insoles
Impacto™ AIRSOL Antifatigue Insoles provides relief from fatigue for long term walking or standing on cold, hard surfaces
Supplier: Impacto™ ASMOLDD/F
Description
Impacto™ Airsol Molded Antifatigue insoles
- Open-cell structure for better breathability and reducing heat build-up
- Top layer cushioning provides even distribution of weight to protect pressure points
- Provide superior impact and shock absorption
- Used with safety footwear, rubber boots and running shoes
Specifications
Gray-Green | |
Safety footwear, boots and running shoes | |
15.5 in. | |
Foam | |
Antimicrobial | |
0.5 in. | |
Impacto Insoles |
15.5 x 6 in. | |
Industrial | |
39.37 cm | |
Men: 9 - 10.5, Women: 11 - 12.5 | |
Molded | |
Unisex |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction