Learn More
Invitrogen™ iBright™ CL1000 Imager
The iBright™ CL1000 Imager is a powerful, easy-to-use western blot and gel documentation system, providing sensitive, streamlined, multimode image capture.
Supplier: Invitrogen™ A32749
Description
The Invitrogen™ iBright™ CL1000 Imager is a powerful, easy-to-use western blot and gel documentation system. The iBright CL1000 Imager provides sensitive, streamlined, multimode image capture. The iBright CL1000 connects to the user through a large capacitive touch screen interface and intelligently designed software to provide stunningly easy western blot and gel imaging.
The iBright CL1000 Imager revolutionizes image acquisition of western blots and gels through a streamlined and intuitive touch screen interface. The iBright CL1000 provides fast, accurate, chemiluminescent detection using an advanced 9.1 MP CCD camera to capture chemiluminescent images with high sensitivity and dynamic range. The incorporated advanced CCD technology results in greater to or equal sensitivity to X-ray film and provides enhanced dynamic range and signal linearity.
Capture stained nucleic acid gels (e.g. ethidium bromide, SYBR green, SYBR safe etc.) using the integrated environmentally friendly long-life green LED-based transilluminator, which provides a light source without harmful UV rays or mercury waste from UV transilluminator bulbs.
The built-in 12.1 inch LCD touch screen features multi-touch technology that enables pinch-and-zoom, pan-to-move images, and swipe-to-switch between channels and overlays. Acquired images can be easily exported through USB ports, local network drive connection, or Wi-Fi (optional).
The iBright CL1000 Imager is Thermo Fisher Cloud-enabled, providing secure storage and advanced data analysis. Thermo Fisher Cloud is a web browser-based software tools that are flexible, fast and easy to use. These software tools are compatible with Mac or PC.
Features of the iBright CL1000 Imager
- Flexible imaging options- capture chemiluminescent western blots, and colorimetric stained protein and DNA gels
- Smart ExposureTM enabled advanced acquisition delivers high quality images every time with auto-alignment, auto exposure, auto-zoom and auto-focus
- Advanced, intuitive interface- un-box, setup and image in minutes with streamlined workflows
- On-board analysis- with automated image analysis with multi-frame capability– analyze multiple mini gels or blots at once
- Small footprint- all the capabilities of the CL1000 are packed into conveniently sized bench top instrument containing a large imaging area for imaging multiple blots or gels at one time
- Thermo Fisher Cloud enabled- secure place to store, analyze and share data.
Warranty and Services
One year
Specifications
Detection mode: Chemiluminescence, nucleic acid stains, visible | |
Thermo Fisher Cloud | |
CL1000 | |
68.0 x 38.2 x 59.8 cm | |
iBright Imager |
LCD Touchscreen | |
LED | |
9.1 MP CCD | |
Western blotting and Gel documentation |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.