Learn More
Thermo Scientific™ HyperSep™ PFAS Cartridges
HyperSep SPE PFAS SPE products are designed to address the needs of extraction and concentration of PFAS samples for targeted and not targeted screening while minimizing background contamination.
Supplier: Thermo Scientific™ 601072006WAX
Description
HyperSep SPE PFAS SPE products are designed to address the needs of extraction and concentration of PFAS samples for targeted and not targeted screening while minimizing background contamination. The range of selectivity’s and formats are designed to meet the requirements for main environmental testing methods by extracting and concentrating samples from drinking water, ground water, surface water, wastewater, soil, food and other complex matrices.
Per- and polyfluorinated alkyl substances (PFAS) are among the primary emerging contaminants of concern. The detection and quantification of known PFAS and the discovery of unknown PFAS substances is rapidly growing. SPE solutions are a fundamental part of the analytical workflow for analysis of PFAS compounds.
Thermo Scientific provides a range of products to address PFAS testing requirements e.g. EPA methods: 1633, 537.1, 533.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
HyperSep PFAS SPE, 200 mg, 6 mL, WAX | |
EPA method 1633 (alternative), extraction of PFAS from water, tissue, soil, or biosolids | |
55 to 65 μm | |
Polymeric WAX | |
6 mL |
200 mg | |
Vacuum Manifolds or Automated SPE Equipment | |
HyperSep | |
Solid Phase Extraction Column | |
30/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.