Learn More
Thermo Scientific™ HyperSep™ PFAS Cartridges
HyperSep SPE PFAS SPE products are designed to address the needs of extraction and concentration of PFAS samples for targeted and not targeted screening while minimizing background contamination.
Supplier: Thermo Scientific™ 6010720050WAXGCB
Description
HyperSep SPE PFAS SPE products are designed to address the needs of extraction and concentration of PFAS samples for targeted and not targeted screening while minimizing background contamination. The range of selectivity’s and formats are designed to meet the requirements for main environmental testing methods by extracting and concentrating samples from drinking water, ground water, surface water, wastewater, soil, food and other complex matrices.
Per- and polyfluorinated alkyl substances (PFAS) are among the primary emerging contaminants of concern. The detection and quantification of known PFAS and the discovery of unknown PFAS substances is rapidly growing. SPE solutions are a fundamental part of the analytical workflow for analysis of PFAS compounds.
Thermo Scientific provides a range of products to address PFAS testing requirements e.g. EPA methods: 1633, 537.1, 533.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
200 mg Polymeric WAX on top of 50 mg of graphitized carbon black (GCB) | |
EPA method 1633, extraction of PFAS from water | |
55 to 65 μm and 120/400 mesh | |
Polymeric WZX / GCB | |
6 mL |
250 mg | |
Vacuum Manifolds or Automated SPE Equipment | |
HyperSep | |
Solid Phase Extraction Column | |
30/Pk. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.