Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Probe Adapters
![SDP](/content/dam/fishersci/glyphs/sdp.png)
PTFE adapter for use with temperature probe in Reactor-Ready™
$139.00 - $159.00
Specifications
Type | Adapter |
---|---|
For Use With (Equipment) | Temperature Probe |
Material | PTFE |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
05-405-280
![]() |
Heidolph™
015950134 |
9 mm |
Each for $159.00
|
|
|||||
05-405-279
![]() |
Heidolph™
015950133 |
8 mm |
Each for $139.00
|
|
|||||
Description
- Length: 8 or 9 mm
Specifications
Adapter | |
Temperature Probe | |
PTFE |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title