Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Heavy Duty Cable Ties (175lb, 800N) UL Listed TYPE 21
3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.
$358.18 - $481.29
Specifications
Quantity | 500/Cs. |
---|---|
Material | Nylon 6/6 |
Tensile Strength (English) | 175 lb. |
Catalog Number | Mfr. No. | Color | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Price | Quantity & Availability | ||||
19-071-052
|
3M™
7000058851 |
Black | 24 in. |
Case of 500 for $402.06
|
|
||||
19-071-022
|
3M™
7000031861 |
Black | 36 in. |
Case of 500 for $481.29
|
|
||||
19-071-021
|
3M™
7010400117 |
Natural | 24 in. |
Case of 500 for $358.18
|
|
||||
19-071-050
|
3M™
7000133470 |
Natural | 36 in. |
Case of 500 for $439.49
|
|
||||
Description
- Self-locking head assures locking in any position
- Secure wire bundles and harness components quickly
- Withstands a wide temperature range of 32 to 185°F (0 to 85°C)
- Easily binds all your bundles of cables or wires
- 3M Catalog# CT24BK175-L, CT24NT175-L, CT36BK175-L, CT36NT175-L
Specifications
500/Cs. | |
Nylon 6/6 | |
175 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title