Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Jackson Safety GPL500 Safety Goggles Anti-Fog Clear Lens Tint
Description
- Jackson introduces a new premium goggle with detachable flip-up/flip-down face shield
- Stylish super-soft goggle body conforms to your face, ensuring a comfortable snug seal and maximum protection against liquids and dust
- Indirect vents along with an anti-fog lens coating ensures a safe, fog-free working environment while offering superior protection against dust and chemical splashes
- Optically correct polycarbonate lens provide exceptional panoramic views
- Specially designed to fit over prescription eyewear
- Face shield is easily detachable
Specifications
Lens Coating | Anti-fog |
Shape | Goggle |
Height (English) | 7.5 in. |
Width (Metric) | 10.16 cm |
Width (English) | 4 in. |
Height (Metric) | 19.05 cm |
Certifications/Compliance | ANSI Z87.1-2015|CAN/CSA Z94.3 |
Color | Blue |
Lens Tint | Clear |
Product Type | Safety Goggle with Detachable Face Shield |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction