Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ General Purpose V-Gard Frames
MSA™ General Purpose V-Gard Frames feature a heavy-duty, flat, rubber strap that can be used with slotted, or non-slotted MSA Safety Helmets
Supplier: MSA™ 10154604
This item is not returnable.
View return policy
Description
- Standard slotted frame works ideally with any MSA slotted helmet
- Universal frame features a heavy-duty, flat, rubber strap can be used with slotted or non-slotted MSA helmets
- Sliding adjustment blades allow visor to work with most half-mask respirators and other PPE worn under a visor
- Patented Infini-just allows lift/closure adjustment using grippable knobs that can't be lost
- With the unique sloped frame design, material slides off the frame and out of site
- Optional debris control creates a tight seal between helmet and frame
- Elevated temperature versions withstand temps up to 350°F (176°C)
Specifications
27 cm | |
ANSI/ISEA Z87.1-2015 | |
Black | |
Chipping, Chiseling, Drilling, Grinding, Machining, Power Fastening, Sanding, Sawing, and Splashing | |
Hard Hat Frame |
10.62 in. | |
Without Debris Control | |
MSA Hard Hat | |
Polybutylene Terephthalate (PBT) | |
Universal |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction