Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ French Square Bottle, Clear, 15mL
Click to view available options
Capacity (Metric):
15 mL
Description
- Clear USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
- Square shape maximizes storage space
Specifications
Specifications
Capacity (Metric) | 15 mL |
Color | Clear |
Material | Borosilicate Glass (Type 3) |
Quantity | 576/Case |
Closure Color | White |
Closure Included | Yes |
Product Type | French Square Bottle |
Closure Liner | Polyvinyl |
Closure Material | Polypropylene |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction