Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Basix™ Syringe Filters, PES, Sterile
Attach to the end of syringes and filter contents as it is being forced out. Fisherbrand™ Basix™ Syringe Filters, PES, Sterile offers high sample throughput.
$259.00 - $285.00
Specifications
Material (Membrane) | PES |
---|---|
Sterility | Sterile |
Housing Material | Acrylic |
Diameter (Metric) | 25 mm |
Catalog Number | Diameter (Metric) | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Diameter (Metric) | Pore Size | Price | Quantity & Availability | |||||
13-100-106
|
25 mm | 0.2 μm |
Pack of 50 for $259.00
Case of 10 PK for $2,080.00
|
|
|||||
13-100-107
|
25 mm | 0.45 μm |
Pack of 50 for $285.00
Case of 10 PK for $2,290.00
|
|
|||||
Description
- Color-coded for easy identification
- Available in two different diameter to suit the applications
- Individually wrapped
Specifications
PES | |
Sterile | |
Acrylic | |
25 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title