Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Jackson Safety Face Shield Cap Adapters
This adapter pivots up and down and secures the face shield in a variety of positions with integral plastic lugs. Designed to use with slotted caps, this adapter is ideal when the job requires a hard hat and face shield. Securely attaches to SC-6, Sentry III and Charger Hard Hats (sold separately).
$250.00 - $260.50
Specifications
Color | Black |
---|---|
Mounting Type | Slotted |
Size | Universal |
Head Style | Regular Brim |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
19-060-786
|
Jackson Safety
14944 |
Slotted Hard Hats |
Case for $250.00
|
|
|||||
19-060-789
|
Jackson Safety
14947 |
Hard Hat Face Shield Adapter Bracket |
Case for $260.50
|
|
|||||
Description
- Model 382 B Slotted Cap Adaptor with Crown, Dielectric or Model 437 Slotted Cap Adaptor, Dielectric
- Vertical lock-in eliminates face shield creep (Model 382)
- Oversized crown for added safety
- Made entirely of non-conductive materials (Dielectric)
- Attaches to SC-6, Sentry III, Charger, and many other slotted hard hat brands
- A popular style dielectric face shield hard hat adaptor bracket (Model 437)
- Curved injection molded channel fits over the hard hat bill>
Specifications
Black | |
Slotted | |
Universal | |
Regular Brim |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title