Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Solvent Filtering Dispenser, 25 mm
Accessories for filter holders for sample preparation.
Supplier: MilliporeSigma™ XX6602500
Description
Ultraclean and dispense small volumes of solvent by squeeze-bottle action. This hand-pressure operated dispenser features a filter holder fitted with a delivery tube. Use to direct filtered solvent against surfaces.Features & Benefits:
- Integrated hand pump eliminates the need for external pump
- Holds up to 1 L of solvent
Applications: Solvent Filtration Prior to Contamination Analysis, Solvent Rinsing of Machined Parts and Collection Containers
Specifications
Borosilicate Glass | |
Dispense small volumes of solvent by squeeze bottle action | |
Solvent Filtering Dispenser | |
31.8 cm | |
13.3 cm |
3.9 cm2 | |
25 mm dia. 1.2 μm pore size filter discs, neoprene bulb or stopper, stainless steel filter holder, PTFE gaskets or tubing, glass elbow or dispensing nozzle | |
12.51 in. | |
5.23 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction