Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Double Coated Polyethylene Foam Tape
3M™ Double Coated Polyethylene Foam Tape is a closed-cell, polyethylene foam carrier.
$289.00 - $539.00
Specifications
Product Type | Foam Tape |
---|---|
Adhesive Type | Rubber |
Material | Polyethylene Foam |
Catalog Number | Mfr. No. | Dimensions (L x W) | Thickness (English) | Quantity | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Thickness (English) | Quantity | Color | Price | Quantity & Availability | ||
19-072-027
|
3M™
7000123603 |
72 yd. x 1 in. | 31 mil | 9 Rolls/Cs. | White |
Case of 9 for $539.00
|
|
||
19-072-065
|
3M™
7000123593 |
36 yd. x 1/2 in. | 62 mil | 18 Rolls/Cs. | White |
Case of 18 for $347.00
|
|
||
19-072-068
|
3M™
7000123703 |
36 yd. x 3/4 in. | 62 mil | 12 Rolls/Cs. | Black |
Case of 12 for $310.00
|
|
||
19-072-026
|
3M™
7000123600 |
36 yd. x 1 in. | 62 mil | 9 Rolls/Cs. | White |
Case of 9 for $289.00
|
|
||
19-072-031
|
3M™
7000123704 |
36 yd. x 1 in. | 62 mil | 9 Rolls/Cs. | Black |
Case of 9 for $301.00
|
|
||
Description
- High shear adhesive with high temperature resistance
- Durable foam is ideal for interior mounting applications
- Ideal for bonding, attaching, and mounting
- Thick foam dampens and prevents vibration and open-cell structure aids component cooling
- Formulated for hard-to-bond surfaces.
- Unique rubber adhesive system provides quick stick and conforms to irregular and low surface energy (LSE) materials.
Specifications
Foam Tape | |
Rubber | |
Polyethylene Foam |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title