Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety DFS2 Faceshield
Click to view available options
DFS2 Faceshield
Description
- 100% plastic
- Imported
- Ready-to-use packaging
- Anti-fog material and protective film on outer side
- Adapted to prescription glasses
- Protection against blood and body fluids
- Elastic headband (one size fit all)
Specifications
Lens Coating | Anti-fog |
Width (English) | 9.84 in. |
Color | Clear |
Product Type | Face Shield |
Frame Color | Black Band |
Headband Material | Elastic Headband |
Weight (English) | 1.23 oz. |
Material | Plastic |
Disposable | Single-use |
Lens Material | Plastic |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction