Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Nano-Lok™ 11 ft. Extended Length Self Retracting Lifeline
3M™ DBI-SALA™ Nano-Lok™ 11 ft. Extended Length Self Retracting Lifeline with ANSI, and OSHA safety compliance
$399.00 - $448.00
Specifications
Capacity (English) | 420 lb. |
---|---|
Capacity (Metric) | 190 kg |
Certifications/Compliance | ANSI Z359.14, OSHA 1926.502 |
Length (English) | 11 ft. |
Length (Metric) | 3.35 m |
Catalog Number | Mfr. No. | dimMaterial | Weight (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | dimMaterial | Weight (English) | Price | Quantity & Availability | ||||
19-071-141
|
3M™
7100217567 |
3.3 lb. |
Each for $428.50
|
|
|||||
19-071-140
|
3M™
7100217565 |
3.8 lb. |
Each for $399.00
|
|
|||||
19-071-142
|
3M™
7100217573 |
4.1 lb. |
Each for $448.00
|
|
|||||
Description
- Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
- Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
- Swiveling anchorage loop limits lifeline twisting for smooth operation
- Impact indicator
- Dyneema™ fiber and polyester web lifeline reduces overall weight and the retractable design helps provide freedom of movement
- High-capacity external energy absorber designed for users (and tools) up to 420 lbs. (190kg)
- Impact indicator provides a visual alert that the SRL has been involved in a fall
- 3M™ Connected Safety ID (CSID) equipped
- Wide variety of configurations available
Specifications
420 lb. | |
ANSI Z359.14, OSHA 1926.502 | |
3.35 m |
190 kg | |
11 ft. | |
Self-retracting Lifeline |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title