Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ ExoFit™ X200 Comfort Vest Safety Harness
The 3M™ DBI-SALA™ ExoFit™ X200 Comfort Vest Safety Harness is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site.
Supplier: 3M™ 7012817716
This item is not returnable.
View return policy
Description
- Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
- Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
- D-Ring Position: Back
- Padding Location: Back, Leg
- Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
- Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
- Automatic stand-up D-ring enables efficient dorsal connections
- Low-profile suspension trauma strap design integrated between harness webbing
- Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
- 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
- Number of Connection Points: 1
Specifications
Construction, General Industrial, General Manufacturing, Transportation | |
Safety Harness | |
Pass-Through | |
190 kg | |
Tongue Buckle |
Small | |
Polyester | |
420 lb. | |
Back | |
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction