Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab CytoStat Red Fixative
An alcohol-based general purpose cytology fixative solution.
$20.35 - $118.72
Specifications
For Use With (Equipment) | All Tissue Processors |
---|---|
Grade | Chemical Solution |
Product Type | Fixative |
Solution Type | Fixative |
For Use With (Application) | Fixation |
Alert:
Harmful if swallowed, in contact with skin, or if inhaled
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
STLCSR1
|
StatLab
CSR1 |
1 gal. |
Each for $20.35
Case of 4 EA for $81.40
|
|
|||||
STLCSR120ML
|
StatLab
CSR120ML |
120 mL Prefill |
Case of 96 for $118.72
|
|
|||||
Description
- CytoStat Red is used for diagnostic non-gynecological cytology specimens, which include, but are not limited to, sputum, washings, body fluids, scrapings, and fine needle aspiration biopsies
- This fixative lyses red blood cells and solubilizes proteins while preserving the diagnostically relevant cells
- Gallon, 4 per case
Specifications
All Tissue Processors | |
Fixative | |
Fixation | |
Solution |
Chemical Solution | |
Fixative | |
Liquid |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title