Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ CW3 Cell Washer Rotors
Thorough, reproducible blood cell washing of 12 or 24 tubes per run with Thermo Scientific™ CW3 cell washer rotors.
$2620.00 - $3090.00
Specifications
Material | Stainless Steel |
---|---|
Type | Fixed Angle Rotor |
Max. RCF | 1,180 x g (Centrifuge), 190 x g (Wash) |
Max. Speed | 3,000 rpm (Centrifuge), 200 rpm (Wash), 350 to 500 rpm (Decant) |
Radius (Metric) | 117 mm |
Catalog Number | Mfr. No. | Capacity | Max. RCF | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Max. RCF | For Use With (Equipment) | Price | Quantity & Availability | |||
75-000-020
|
Thermo Scientific™
75000020 |
24 Tubes | 1,180 x g (Centrifuge), 190 x g (Wash) | CW3 Cell Washer |
Each for $3,090.00
|
|
|||
75-000-021
|
Thermo Scientific™
75000021 |
12 Tubes | 1,180 x g (Centrifuge), 190 x g (Wash) | CW3 Cell Washer |
Each for $2,620.00
|
|
|||
Description
Meet your protocol requirements with the flexibility to run 12 or 24 samples and finish washing in as little as 3 minutes with Thermo Scientific™ CW3 cell washer rotors.
The Thermo Scientific™ CW3 Cell Washer has been discontinued.
- For washing, tubes swing at a fixed positive angle to sediment cells rapidly at the bottom of the tube
- For decanting, the rotor holds tubes at a slightly negative angle and the saline is decanted centrifugally
- Saline distributor mounted directly on top of the rotor to reduce risk of cross-contamination
- Easy to remove for cleaning convenience
- Stainless steel rotor body advances system durability
Specifications
Stainless Steel | |
1,180 x g (Centrifuge), 190 x g (Wash) | |
117 mm | |
12 or 10 mm |
Fixed Angle Rotor | |
3,000 rpm (Centrifuge), 200 rpm (Wash), 350 to 500 rpm (Decant) | |
75 mm | |
CW3 Cell Washer |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title