Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ CONSTIX™ Sealed Foam Swabs
Choose tough swabs that are ideal for cleaning. The CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.
Supplier: Contec™ SF9A
Description
- Strong, resist abrasion
- Open cell foam head for excellent cleaning and particle removal
- Large head is ideal for larger areas
- Excellent for applying coatings
- Ideal for cleaning with solvents such as isopropyl alcohol
Specifications
0.1 in. | |
Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials | |
2.5 mm | |
58.4 mm | |
0.3 in. | |
3.6 mm | |
3.6 mm | |
Polypropylene | |
Polyurethane Foam |
2.6 in. | |
Swab | |
66 mm | |
Foam | |
7.6 mm | |
0.14 in. | |
Thermal | |
Sealed Closed Cell |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction