Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded Transport Storage Tub
Remco™ Color-Coded Transport Storage Tub is ideal for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications.
$452.00 - $460.00
Specifications
Product Type | Storage Tub |
---|---|
Material | Polyethylene |
Certifications/Compliance | FDA Compliant |
Quantity | 1 |
Dimensions (L x W x H) | 46.5 x 26 x 16.2 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-661
|
Remco™
69114 |
Red |
Each for $452.00
|
|
|||||
17-227-659
|
Remco™
69112 |
Green |
Each for $452.00
|
|
|||||
17-227-660
|
Remco™
69113 |
Blue |
Each for $459.00
|
|
|||||
17-227-662
|
Remco™
69115 |
White |
Each for $460.00
|
|
|||||
17-227-663
|
Remco™
69116 |
Yellow | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Offers a combination of durability and versatility
- Manufactured from high-density polyethylene
- Can be used for transporting, freezing, and storing
- Lid can be purchased separately to keep contaminants out of stored products
Specifications
Storage Tub | |
FDA Compliant | |
46.5 x 26 x 16.2 in. |
Polyethylene | |
1 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title