Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded 128 oz. Mega Scoop
Remco™ Color-Coded 128 oz. Mega Scoop is designed with presice, easy-to-read marking for measuring or moving products and ingredients.
$17.75 - $18.50
Specifications
Product Type | Scoop |
---|---|
Color-coded | Yes |
Material | Polypropylene |
Size | Large |
Capacity (English) | 128 oz. |
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
17-227-611
|
Remco™
65507 |
Orange |
Each for $17.75
|
|
|||||
17-227-610
|
Remco™
65506 |
Yellow |
Each for $17.75
|
|
|||||
17-227-607
|
Remco™
65502 |
Green |
Each for $18.50
|
|
|||||
17-227-608
|
Remco™
65503 |
Blue |
Each for $18.50
|
|
|||||
17-227-609
|
Remco™
65505 |
Red |
Each for $17.75
|
|
|||||
Description
- Ideal for handling bulk materials
- Solid construction makes it extremely durable
- Hygienic design has no seams or cracks to help prevent bacterial growth
- The handle allows the scoop to be hung on a bucket or tub, and is curved to increase ergonomics
- The durable and food-safe material will last through repeated use and is easy to clean
- Color-coded
Specifications
Scoop | |
Polypropylene | |
128 oz. | |
11 x 8.7 in. | |
1.35 lb. |
Yes | |
Large | |
FDA Compliant | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title