Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Automatic Zero Burette, Sure Trace Certification
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Automatic Zero Burette, Class A, With Intermediate Stopcock and Schellbach Stripe
$255.00 - $290.00
Specifications
Autoclavable | Autoclavable |
---|---|
Closure Type | Intermediate Stopcock |
Color | Clear |
For Use With (Equipment) | Labware |
Material | Borosilicate Glass (3.3) |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
12-183-064
![]() |
Eisco™
CH0242PST |
10 mL |
Each for $255.00
|
|
|||||
12-183-063
![]() |
Eisco™
CH0242QST |
25 mL |
Each for $255.00
|
|
|||||
12-183-062
![]() |
Eisco™
CH0242RST |
50 mL |
Each for $281.00
|
|
|||||
12-183-061
![]() |
Eisco™
CH0242SST |
100 mL |
Each for $290.00
|
|
|||||
Description
- Automatic zero burette
- Includes automatic zero facility
- Class A, Accurate as per ISO 385
- Unique features of Schellbach auto zero burettes include a vertical white stripe with central blue ribbon to facilitate accurate reading of the meniscus and an intermediate PTFE stopcock which facilitates the complete drainage of excess liquid back into the reservoir
- Both burette and reservoir are made of precisely bore high quality, heavy duty Borosilicate 3.3 glass
- Features chemical resistant blue printing
- Individually calibrated to deliver (TD) precise volume
- With custom foam packaging for safe transport and storage
- All contents are included in a single package
Specifications
Autoclavable | |
Clear | |
Borosilicate Glass (3.3) | |
Burette, Reservoir, Bellow, Joint Clip | |
PTFE | |
Class A |
Intermediate Stopcock | |
Labware | |
Dispensing Liquid | |
Yes | |
Automatic Buret |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title