Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Certified Glass Inserts for Shell Vials
Glass inserts for shell vials with a plastic bottom spring
$90.00
Specifications
Description | Conical precision point |
---|---|
Diameter (Metric) Opening | 5 mm |
Diameter (Metric) Outer | 8 mm |
Material | Clear Glass Insert |
No. per Pack | 100 |
Catalog Number | Mfr. No. | Height (Metric) | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Volume (Metric) | Price | Quantity & Availability | ||||
11-101-1326
|
MilliporeSigma™ Supelco™
29445U |
40 mm | 100 μL |
Each of 1 for $90.00
|
|
||||
Description
- Clear Glass Insert
- Shell Vials
- 100 Per Pack
Specifications
Conical precision point | |
8 mm | |
100 | |
Plastic Bottom Spring |
5 mm | |
Clear Glass Insert | |
40 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title