Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ Aqueous, Acid and Solvent Systems
SDP

With clear canister and acid, moisture, or solvent insert to provide additional vacuum pump protection

Supplier:  Labconco™ 7982011

Request Bulk Order

 View more versions of this product

Catalog No. 16-108-355


Explore available promotions
Add to Cart

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Includes:
  • Benchtop concentrator, cold trap, chemical trap insert and canister, vacuum tubing, clamps, 12 to 13mm rotor

Requires : Vacuum pump is required for all systems; see Fisher Scientific Maxima™ C-line Pumps in the Pumps Section.

Description

Description

With clear canister and acid, moisture, or solvent insert to provide additional vacuum pump protection

Rotor holds forty 1.5/2.0mL microcentrifuge tubes or up to one hundred 12 to 13mm dia. tubes.

Order Info

Available in 115V and 230V models.

Specifications

Specifications

ETL, ETL-C
-50°C
Benchtop concentrator, cold trap, clear canister, moisture insert, up to one hundred 12 to 13mm dia. tubes rotor, vacuum tubing and 6 clamp, Acrylic lid
NEMA 6-15
Cold Trap Condenser
230 V
50 Hz
Acrylic
34 or 195 L/min.
12 or 2 x 10-3mbar
Diaphragm or Rotary Vane
230 V 50 Hz
6 A
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.