Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5427 R with Hydrocarbon Cooling - Refrigerated Microcentrifuge
GREENER_CHOICE

The refrigerated Eppendorf Centrifuge 5427 R supports your greener lab with hydrocarbon cooling. It's an ideal solution for labs with a variety of molecular biology applications or who are in need of high-throughput solutions for 1.5 to 2 mL tubes — all combined in a microcentrifuge with a high throughput/footprint-ratio.

Supplier:  Eppendorf™ 5429000010

Request Bulk Order

 View more versions of this product

Catalog No. 01-670-419


Explore available promotions
Add to Cart

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

This item is not returnable. View return policy

Description

Description

  • Cooled with natural refrigerant (R290) to protect your samples - and the planet
  • Soft touch one-finger closure for ergonomic operation
  • FastTemp function for quick pre-cooling of the centrifuge, e.g., from ~ 23 °C to 4 °C in only 11 minutes
  • ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
  • Built-in condensation drain to eliminate water accumulation
  • Automatic rotor recognition and imbalance detection for maximum operational safety
TRUSTED_SUSTAINABILITY
Specifications

Specifications

48 x 1.5/2.0 mL
25,001 x g
5 sec. to 9:59 hr.
Microcentrifuge
Knobs, 230 V (EU) - Without Rotor
31.9 x 54.0 x 25.4 cm (12.6 x 21.3 x 10 in.)
Centrifuge 5427 R without Rotor
No
Eppendorf 5427 R
230 V
16,220 rpm
Large, Brightly Lit LCD
UL (120 V), CAN/CSA (120 V), CE, RoHS
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
230 V, 50/60 Hz (EU)
Knob
495 W
Yes
50/60 Hz
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.