Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ACCU-SCOPE™ Binocular Stereo Microscope on E-LED Stand
![SDP](/content/dam/fishersci/glyphs/sdp.png)
The 3072 Stereo Microscope Series is ideal for classrooms, light industrial applications, and hobbyists.
Supplier: ACCU-SCOPE™ 307224
Description
- Optical System: Fixed magnifications
- Viewing Head: Binocular viewing head, inclined 45°
- Eyepieces: WF10x focusable eyepieces with roll down eyeguards, 20 mm field of view. Eyepieces are locked-in to prevent tampering.
- Objectives: Fixed magnification objectives. Easily rotatable side mount magnification change knob. A 1.0x glass lens shield is included with each microscope.
- Focusing System: Dual focusing knobs with adjustable tension control for rapid and easy focusing.
- Stand: E-LED stand, variable LED incident and transmitted illumination coarse focusing stand.
- Accessories: Dust cover and instruction manual.
- Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved,CE anti-mold.
- Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb.
Specifications
110/220 V | |
Fixed | |
LED |
20X to 40X | |
Binocular, 45° Inclined | |
WF 10X/20 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction