Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Plastic Frame for Switch-Grid™ Test Tube Rack
Innovative, split-frame rack holds up to two different size tube grids in the same rack and allows users to quickly switch grids to hold other size tubes as needed. (This is the white plastic frame only; grids are sold separately.)
Supplier: Bel-Art™ F187450045
Description
Each rack frame includes a set of grids in one size. (Grid sets in alternate sizes can be purchased separately).
- Grids accommodate 10mm to 30mm diameter test tubes (tubes not included)
- Five colored coded grid inserts
- Three tier rack holds tubes securely in place
- Rubber feet keep racks from sliding on benchtop; provide secure stacking while in storage
- More compact and less expensive than purchasing multiple racks for tubes of various sizes.
Easy to clean and sterilize
- Chemical-resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol
- Can be autoclaved at 121°C (250°F)
Rack frame overall dimensions: L x W x H: 31.8 x 11.1 x 6.7cm (12.5 x 4.38 x 2.63 in.)
Order Info
This is the frame only, for the Switch-Grid Test Tube Rack. (Grid sets must be purchased separately - see F187451300, F187451600, F187452000, F187452500, F187453000.)
Specifications
Frame for Switch-Grid Test Tube Rack | |
Test Tube Rack Grids | |
Switch-Grid Test Tube Rack | |
L x W x H: 31.8 x 11.1 x 6.7 cm |
White | |
Plastic | |
1 | |
31.8 x 11.1 x 6.7cm (12.5 x 4.375 x 2.625 in.) |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction