Learn More
Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System PROMO
Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System.
$10640.00 - $11040.00
Specifications
Conductivity | 0.055 μS/cm |
---|---|
Bacterial Content | <0.01 CFU/mL |
Feedwater Connector | 3/4 in. NPT |
Feed Water Monitoring | Integrated |
Flow Rate | Up to 2 L/min. |
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
10-451-213PM
|
Thermo Scientific™
50131952PM |
Barnstead GenPure Pro UV |
Each for $10,640.00
|
|
|||||
10-451-215PM2
|
Thermo Scientific™
50131950PM |
Barnstead GenPure Pro UV/UF |
Each for $11,040.00
|
|
|||||
Description
Suitable for the most demanding laboratory applications, the Thermo Scientific™ Barnstead GenPure Pro water purification system delivers ultrapure 18.2 megohm-cm water with consistent quality. This ultrapure water system will deliver water from a small footprint. The GenPure Pro system can be used on a laboratory bench or on a wall. The new flexible dispenser offers maximum freedom while dispensing ultrapure water up to 24 in. (60 cm) away from the unit.
Dispensing for a variety of tasks:- New flexible dispenser offers a radius of 24 inches (60 cm) from the system for filling larger vessels or glassware washing
- Internal leaks can be detected and an error displayed
- An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.
- Real-time TOC monitoring for continual measurement of organic substances present in the water.
- Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity.
- Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements.
- High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
- UV oxidation also reduces organic compounds in the water to ultra-low levels.
- Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number.
- Leak detection standard and will alert user to leaks.
- Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1.
- Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy.
- Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation.
- High precision POM draw-off valve for dispensing with sterile filter.
- Electronic dosing for fully automatic volume control of 0.01 to 65.0 L with <2% accuracy.
- Real-time clock and code-protected operating system prevents unauthorized changes to system settings.
- RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
- Digital microprocessor control automatically monitors and stores faults from the last four weeks.
- USP-compliant conductivity measurement with temperature compensation can be switched on or off.
- Ergonomically designed controller tilts for ease-of-use and better visibility.
- Illuminated four-line alpha-numeric display.
Specifications
0.055 μS/cm | |
3/4 in. NPT | |
Up to 2 L/min. | |
18.2 Mohm.cm | |
1 to 5 ppb | |
2 to 6 bar | |
0.1 kW | |
13 in. | |
24.2 in. | |
18.6 in. | |
90/240 V, 50/60 Hz | |
50/60 Hz |
<0.01 CFU/mL | |
Integrated | |
Type 1 | |
Yes | |
Water Purification System | |
<1 | |
2°C to 35°C | |
330 mm | |
615 mm | |
472 mm | |
90/240 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.