Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Bark Cork Stoppers
Bark Cork Stoppers available in pack of 10.
Supplier: Eisco™ CH0310L
Description
- Available in pack of 10
Specifications
29 mm | |
Cylindrical | |
9 | |
18 mm | |
Size no. 9, bottom 18 mm, top 24 mm | |
Cork Stopper | |
Bark |
24 mm | |
Non-sterile | |
10 Pk. | |
Brown | |
Autoclavable | |
29 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction