Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B-7569 Vinyl GHS L3B Diamond Labels for BBP85 Printer
Allows printer to create 2-color GHS/CLP chemical labels in one print pass
$204.00 - $305.00
Specifications
Description | Red on White |
---|---|
Adhesive Type | Acrylic |
Color | Red, White |
Material | Vinyl (B-7569) |
Product Type | GHS Diamond Label |
Catalog Number | Mfr. No. | Description | Size (English) | Size (Metric) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Size (English) | Size (Metric) | Quantity | Price | Quantity & Availability | ||
19-000-569
|
Brady™
130775 |
Red on White | 6.1 x 8.3 in. | 15.4 x 21.0 cm | 70/Pk. |
Each for $305.00
|
|
||
19-000-121
|
Brady™
130769 |
Red on White | 6.1 x 4.1 in. | 15.4 x 10.4 cm | 90/Pk. |
Each for $204.00
|
|
||
Description
- White labels with pre-printed diamonds
- Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
- Available in L1, L2, L3A, L3B, L4A and L4B diamond legends
Specifications
Red on White | |
Red, White | |
GHS Diamond Label | |
BBP™85 Printer |
Acrylic | |
Vinyl (B-7569) | |
L3B Diamond + Text | |
1 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title