Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Autopsy Saw Blades for Mopec 5000
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Round, sectional and segmented blades from Mopec are available for any bone cutting application including cranial removals, cross and long bone sectioning and vertebral column. Axial mount blades eliminate nicks to fingers and knuckles.
Supplier: Mopec BD140
Description
Dimensions:
- Section blade (BD142): 64 mm diameter
- Large round blade (BD143): 76 mm diameter
- Spinal column blade (BD140): 51 mm diameter
- Round blade (BD141): 64 mm diameter
Material: Toughened 420 Stainless Steel
Specifications
No | |
Autopsy Saw Blades for Mopec 5000 | |
Mopec 5000 Autopsy Saw |
Spinal column blade | |
Stainless Steel (420) | |
51 mm Diameter |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction